Shop All V-Belts
Dura-Extreme Band Classical
Banded Belt, BX2, 369 x 99in OC, 5 Band
Mfr # 5/BX96
Zoro # G108304519
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Extreme Band Classical
- MFR # 5/BX96
- Zoro # G108304519
- UPC # 190859052852
- Country of Origin China
- Category V-Belts
Description
DD DURAEXTREME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND CLASSICAL give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND CLASSICAL belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND CLASSICAL Belts are recommended for any application with smaller diameter pulleys All DURAEXTREME BAND CLASSICAL Belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT DRIVE MOTOR - BRUSH MOTOR W/ GEARBOX, OFFSET - 36V 320RPM .50HP (1063226)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (3FCZ7)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.875 In W (02878)
- DYNABRADE Bearing and Shaft Assembly, 3015-1 (21425)
- DURA-EXTREME BAND CLASSICAL Banded Belt, AX2, 127 x 42in OC, 2 Band (2/AX40)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 221 x 86in OC, 3 Band (3/BX83)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 221 x 39in OC, 3 Band (3/BX36)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 221 x 61in OC, 3 Band (3/BX58)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 295 x 40in OC, 4 Band (4/BX37)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 369 x 78in OC, 5 Band (5/BX75)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 975mm LP (XPZ975)
- Dura-Extreme Band Classical Power Transmission Belts