Shop All V-Belts
Dura-Extreme Band Classical
Banded Belt, BX2, 369 x 183in OC, 5 Band
Mfr # 5/BX180
Zoro # G108301372
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Extreme Band Classical
- MFR # 5/BX180
- Zoro # G108301372
- UPC # 190859054405
- Country of Origin China
- Category V-Belts
Description
DD DURAEXTREME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND CLASSICAL give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND CLASSICAL belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND CLASSICAL Belts are recommended for any application with smaller diameter pulleys All DURAEXTREME BAND CLASSICAL Belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 20 ft Discharge & Suction Hose BK/GN (GH300-20CN-G)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- KOYO Inner Ring, 1/2 in Bore, Alloy Steel (IR-812)
- CLIMAX METAL PRODUCTS C-200-2H @ 90 Two-Hole Set Screw Collar (C-200-2H @ 90)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 295 x 95in OC, 4 Band (4/BX92)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 72in OC, 2 Band (2/BX69)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 66in OC, 2 Band (2/BX63)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 369 x 75in OC, 5 Band (5/BX72)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 221 x 103in OC, 3 Band (3/BX100)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 221 x 134in OC, 3 Band (3/BX131)
- PIX Belt, B Kevlar, 5/8 x 113 in. OC (B110K)
- Dura-Extreme Band Classical V-Belts