Shop All V-Belts
Dura-Extreme Band
Banded Belt, 5VX2, 346 x 123in OC, 5 Band
Mfr # 5/5VX1230
Zoro # G208295755
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Extreme Band
- MFR # 5/5VX1230
- Zoro # G208295755
- UPC # 190859025412
- Country of Origin China
- Category V-Belts
Description
DD DURAEXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAEXTREME BAND WEDGE belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3VX240)
- APACHE Apache UT, 130 1-5/16, 1-11/16 Stainless Steel Ultra T-Bolt Clamp (43081998)
- CLIMAX METAL PRODUCTS H2C-450 Two-Piece Clamping Collar (H2C-450)
- DURA-EXTREME BAND Banded Belt, 5VX2, 207 x 104in OC, 3 Band (3/5VX1040)
- DURA-EXTREME BAND Banded Belt, 5VX2, 276 x 104in OC, 4 Band (4/5VX1040)
- BESTORQ Aftermarket 10644 WAYNE Replacement Belt, A62LG (A62LG)
- PIX Belt, AX Cogged, 1/2 x 92 in. OC (AX90)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 56" (BX56)
- D&D 1532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1532)
- D&D 75" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX750)
- Dura-Extreme Band V-Belts