Shop All Fireplace Tools
Dura Covers
Dura Covers LRFP5527 Heavy Duty 8 ft. Black Water Resistant Firewood Log Rack Cover
Mfr # LRFP5527
Zoro # G903930067
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Covers
- MFR # LRFP5527
- Zoro # G903930067
- UPC # 689178808740
- Country of Origin China
- Category Fireplace Tools
Description
Keep your 8 foot firewood rack looking brand new. Made from heavy duty material, it is water resistant to protect your log rack from outdoor elements and insects, giving your product a longer lifespan.
Features- This firewood rack cover is designed for an 8 foot fire wood holder log rack
- Firewood log rack is a perfect addition to any fireplace, portable LP Propane fire pit, Outdoor Fire Pit, Fire Ring, Chimenea, Chimney or Firebowl
- Protective water resistant fabric system won't crack in cold weather
- This firewood log rack cover can be used indoors and outdoors
- This firewood storage rack cover is one of the most popular fireplace accessories
- Protect your firewood from rot, dampness, rodents, snakes, nesting wildlife, bugs, mold growth, termites and other insects
- Color: Black
- Size: 8'
- Dimension: 24" D x 96" W x 42" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENAX Fence Ties, 7", Black, PK500 (30012009)
- MIDWEST RAKE Landscape Rake, 30", 66" Blue Handle (10030)
- FIMCO 4.5 cu. ft. capacity Dry Material Spreader (DMS-3PT-12V-5.0)
- MTD Aircleaner Cvr Asm (753-06415)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x14, Cool Grey (EG1014CG)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Green (SCP104SG)
- ZORO SELECT 342 cu ft Steel Outdoor Storage Shed, Brown (13X107)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66AN)
- DURAFLO Skylight/Vent 75 Sqin For Shed (5975C)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Charcoal (CLP84CC)
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Blue Grey (CLG86BG)
- Dura Covers Fireplace Tools