Shop All Furniture Covers
Dura Covers
Dura Covers LRFP5523 Fade Proof Rectangular or Oval Heavy Duty Durable & Water Resistant Outdoor Patio Table & Chair Set Cover; Extra Large
Mfr # LRFP5523
Zoro # G403895675
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Covers
- MFR # LRFP5523
- Zoro # G403895675
- UPC # 689178808788
- Country of Origin China
- Category Furniture Covers
Description
This fashionable heavy duty two tone tan and brown fade proof design is the most favorite collection for all outdoor coving needs. This cover is made of woven polyester fabric and special water-repellent and resistant undercoating.
Not only will your grill, fire pit, firewood, tote and patio furniture be protected from mother natures weathering elements.
Features- Fade Proof covers have interior bound seams for strength, high-density stitching for durability, padded handles for comfort
- Fits oval patio tables and 6 standard chairs up to 128" long x 82" wide or rectangular patio tables and 6 standard chairs up to 122" long x 76" wide
- Heavy Duty Fabric System keeps your stack of chairs dry and safe with an elegant water-resistant fabric top
- The convenient draw string hem and buckled straps keep the cover protecting your table and chair set on the windiest days
- Large padded handles make removal easy while air vents reduce inside condensation and wind lofting
- Size: Extra Large
- Shape: Rectangular or Oval
- Dimension: 82" D x 128" W x 23" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN HEAVY DUTY CADDY 16"" (89168)
- STENS New Steering Knob For Color Gray Leg-Saver Clamp Has No Protruding Bolts (285-773)
- ILB GOLD Replacement For Power Wheels, Ffy09 Dune Racer Motor Gearbox Assembly (FFY09 DUNE RACER MOTOR GEARBOX ASSEMBLY)
- JACTO Jacto Sprayer Replacement Trigger Valve Needle (1168422)
- WICKER LANE Wicker Lane ORI003-C Outdoor Honey Wicker Patio Furniture Storage Deck Box (ORI003-C)
- CLASSIC ACCESSORIES Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34" (73132)
- WICKER LANE Wicker Lane ORI003-B Outdoor White Wicker Patio Furniture Storage Deck Box (ORI003-B)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- CLASSIC ACCESSORIES Veranda Standard Dining Chair Cover, 31"x28", 4PK (78912-4PK)
- SHIELD-PLATINUM Shield-Platinum COV-POU62 9 ft. Umbrella Cover (COV-POU62)
- CLASSIC ACCESSORIES Madrona Waterproof Bar Height Chair Cover 26 Inch, Dark Cocoa (56-315-016601-RT)
- Dura Covers Furniture Covers