Shop All Outdoor Fireplaces, Fire Pits & Accessories
Dura Covers
Dura Covers LRFP5515 Fade Proof Tane 44 in. Heavy Duty Durable & Water Resistant Round Fire Pit Cover; Large
Mfr # LRFP5515
Zoro # G903742950
original price:
$41.85
10% off
new price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura Covers
- MFR # LRFP5515
- Zoro # G903742950
- UPC # 689178808856
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
This fashionable heavy duty two tone tan and brown fade proof design is the most favorite collection for all outdoor covering needs. This cover is made of woven polyester fabric and special water-repellent and resistant undercoating.
Not only will your grill, fire pit, firewood, tote and patio furniture be protected from mother natures weathering elements.
Features- Tough tie down and fade proof fabric protects against rain, snow, sun and dirt and won't crack in cold weather
- Convenient elastic loops and tie down fit over legs to keep the cover protecting your fire pit during high winds and breezy conditions
- Elastic cord in the bottom of cover provides a fast and custom fit
- Size: Large
- Shape: Round
- Diameter: 44" Diameter
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Sod Lifter, D-Grip, 30 in., Forged Steel (49079GRA)
- LAMP Bar Latch, 27/32 In. W, Silver (SSL-100)
- AGRI-FAB Lawn Spreader Cover (69711)
- YARD KING 10"H Terrace Board Landscape Edging Stake Kit, Brown, 20PK (YK99302)
- MSI 0.25 Cu. Ft. 0.5 In. 20 Lbs. Saphire Blue Fireglass Rock (ZOR-FIRGLS-0109)
- PANACEA Fp Log Bin Antique Iron (15704)
- THE OUTDOOR PLUS 72 Rectangular Linear Maya Fire Bowl - GFRC Concrete - Rustic White - Match Lit - Natural Gas (OPT-7220MFO-RWH-NG)
- THE OUTDOOR PLUS 20 x 40 X 8 Rectangular Glass Wind Guard - Tempered Glass with Polished Edges (OPT-WG-2040)
- LIVING ACCENTS 30""SQUARE SLATE FIRE PIT (SRFP21627)
- NATURE SPRING Nature Spring Round Metal Fire Pit and Wood Burning Set | 32 inch with Spark Screen and Log Poker (365923KML)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-24SFO-LIM-NG)
- Dura Covers Outdoor Fireplaces, Fire Pits & Accessories