Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 2000 Lb Load, 5 In H
Mfr # DB40
Zoro # G8637745
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Max. Load (Lb.) 2,000 lb
- Description/Special Features Roof Top Supports,Channel Height 1 In,Channel Gauge14 In
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Blok
- MFR # DB40
- Zoro # G8637745
- UPC # 782051500226
- Country of Origin United States
- Category Pipe Supports
Dimensions
Width (In.) | 6 in |
Height (In.) | 5 in |
Length (In.) | 41 2/5 in |
Height Adjustability | Fixed Height |
For Pipe Size | 30 in |
Base Size | 6 in L x 41.4 in W |
Overall Length | 6 in |
For Maximum Pipe Size | 30 in |
For Maximum Outside Diameter | 40 in |
Overall Height | 5 in |
Description
Pipe Support Block, Base Material Rubber, Base Size 6 in L x 41.4 in W, For Maximum Outside Diameter 40 in, For Maximum Pipe Size 30 in, For Minimum Pipe Size Not Applicable, Load Capacity 2,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 5 in, Overall Length 6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P799)
- ZORO SELECT Gate Valve, Brass, 1/4 In, Brass (6TWJ6)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN1AJKABCP)
- MOEN CHR SGL Lav Faucet (WS84503)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- DURA-BLOK Pipe Support Base, 200 Lb Load, 4.8 In L (DBM)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 4.8 In L (DB5)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- Dura-Blok Plumbing Accessories