Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 2000 Lb, 6 7/16 In H
Mfr # DB640
Zoro # G8637781
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Description/Special Features Roof Top Supports,Channel Height 2.4375 In,Channel Gauge12 In
- Length (In.) 41 2/5 in
- Max. Load (Lb.) 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB640
- Zoro # G8637781
- UPC # 782051500271
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 41 2/5 in |
Width (In.) | 6 in |
Height (In.) | 6 7/16 in |
For Maximum Outside Diameter | 40 in |
Overall Height | 4.19 in |
Overall Length | 6 in |
For Maximum Pipe Size | 20 in |
Height Adjustability | Fixed Height |
For Pipe Size | 20 in |
Base Size | 6 in L x 41.4 in W |
Description
Pipe Support Block, Base Material Rubber, Base Size 6 in L x 41.4 in W, For Maximum Outside Diameter 40 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 2,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 4.19 in, Overall Length 6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, MNPT x FNPT (9839-072)
- SAFE-T-SEAL Water Hose, Rubber/Brass, Repair Part, 4 ft (TPH4AW)
- SLOAN El645A Cp Url Sensor Wall Pl Kit Conceal (3305101)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU9)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Pipe Support Block, 2500 Lb Load, 5 In H (DB48)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- ZSI Cush-A-Block, Support, w/60" Channel (CBN60BR-PG)
- Dura-Blok Plumbing Accessories