Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 10.66 to 12.16 In H
Mfr # DBM-2
Zoro # G8638131
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Max. Load (Lb.) 50 lb
- Width (In.) 6 in
- Length (In.) 4 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Blok
- MFR # DBM-2
- Zoro # G8638131
- UPC # 782051507447
- Country of Origin China
- Category Pipe Supports
Dimensions
Width (In.) | 6 in |
Length (In.) | 4 4/5 in |
Height (In.) | 10.66 to 12.16 |
Thread Size (In.) | 3/8 in - 16 |
Minimum Height Adjustment | 10 11/16 in |
Overall Length | 4.8 in |
For Pipe Size | 2 in |
For Maximum Pipe Size | 2 in |
For Maximum Outside Diameter | 2 3/8 in |
Overall Height | 12.16 in |
Base Size | 4.8 in L x 6 in W |
Height Adjustability | Adjustable Height |
Maximum Height Adjustment | 12 3/16 in |
Description
Pipe Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 2 3/8 in, For Maximum Pipe Size 2 in, Load Capacity 50 lb, Maximum Height Adjustment 12 3/16 in, Minimum Height Adjustment 10 11/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 12.16 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Floor Mount Scullery Sink, Stainless Steel Bowl Size 20" x 30" (FC-3-2030-20RL-X)
- HANSGROHE Raindance Select E150 Hand Shower, CH (26550001)
- JONES STEPHENS Galvanized 90 Degree Elbow, 1 In (G2350150)
- PRIME-LINE Toilet Tank Lever, Metal Alloy Arm with Metal Nut, Chrome Finished Handle 2 Pack (MP56506)
- DURA-BLOK Pipe Support Block, 500 Lb Load, 5 In H (DB10)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- DURA-BLOK Copper Support Block, 9.95 - 11.45 In H (DBM-1CT)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- DURA-BLOK Duct Support Block, 20x55 5/8x23 In (DB2348DS)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- ZORO SELECT Plate, 3 1/2 In, Electro-Zinc Plated (365M0050EG)
- Dura-Blok Plumbing Accessories