Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 10.42 to 11.92 In H
Mfr # DBM-1 1/2
Zoro # G8638122
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Description/Special Features Roof Top Supports
- Width (In.) 6 in
- Max. Load (Lb.) 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DBM-1 1/2
- Zoro # G8638122
- UPC # 782051507430
- Country of Origin China
- Category Pipe Supports
Dimensions
Width (In.) | 6 in |
Length (In.) | 4 4/5 in |
Height (In.) | 10.42 to 11.92 |
Thread Size (In.) | 3/8 in - 16 |
Maximum Height Adjustment | 11 15/16 in |
Height Adjustability | Adjustable Height |
Overall Height | 11.92 in |
For Pipe Size | 1 1/2 in |
Overall Length | 4.8 in |
Minimum Height Adjustment | 10 7/16 in |
Base Size | 4.8 in L x 6 in W |
For Maximum Outside Diameter | 1 29/32 in |
For Maximum Pipe Size | 1 1/2 in |
Description
Pipe Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 1 29/32 in, For Maximum Pipe Size 1 1/2 in, Load Capacity 50 lb, Maximum Height Adjustment 11 15/16 in, Minimum Height Adjustment 10 7/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 11.92 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Socket Saver, 1-1/2" (J44150)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P790)
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- SLOAN Optima Plus Eaf100-P-Ism Cp Elect Fct 1. (3335004)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- DURA-BLOK Pipe Support Base, 200 Lb Load, 4.8 In L (DBM)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- DURA-BLOK Duct Support Block, 20x55 5/8x23 In (DB2348DS)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- ANVIL Steel Channe l13/16in (2400700106)
- Dura-Blok Plumbing Accessories