Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 10.25 to 11.75 In H
Mfr # DBM-1 1/4
Zoro # G8638113
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Width (In.) 6 in
- Thread Size (In.) 3/8 in - 16
- Height (In.) 10.25 to 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DBM-1 1/4
- Zoro # G8638113
- UPC # 782051507423
- Country of Origin China
- Category Pipe Supports
Dimensions
Width (In.) | 6 in |
Thread Size (In.) | 3/8 in - 16 |
Height (In.) | 10.25 to 11.75 |
Length (In.) | 4 4/5 in |
Overall Height | 11.75 in |
Overall Length | 4.8 in |
For Maximum Pipe Size | 1 1/4 in |
For Pipe Size | 1 1/4 in |
Maximum Height Adjustment | 11 3/4 in |
For Maximum Outside Diameter | 1 21/32 in |
Minimum Height Adjustment | 10 1/4 in |
Base Size | 4.8 in L x 6 in W |
Height Adjustability | Adjustable Height |
Description
Pipe Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 1 21/32 in, For Maximum Pipe Size 1 1/4 in, Load Capacity 50 lb, Maximum Height Adjustment 11 3/4 in, Minimum Height Adjustment 10 1/4 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 11.75 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 2" BRASS NIPPLE (311-142)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-6)
- LARSEN SUPPLY CO 5/8" Chr Diverter Spout (08-1013)
- ZURN SWIVEL CONNECTOR (172-01) (7080-19)
- DURA-BLOK Pipe Support Base, 200 Lb Load, 4.8 In L (DBM)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- ANVIL 194 NO1 LGHT BLK STL WLD BRKT (0500086111)
- Dura-Blok Pipe Supports