Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 10.06 to 11.56 In H
Mfr # DBM-3/4
Zoro # G8638095
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Max. Load (Lb.) 50 lb
- Length (In.) 4 4/5 in
- Height (In.) 10.06 to 11.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DBM-3/4
- Zoro # G8638095
- UPC # 782051507409
- Country of Origin China
- Category Pipe Supports
Dimensions
Length (In.) | 4 4/5 in |
Height (In.) | 10.06 to 11.56 |
Thread Size (In.) | 3/8 in - 16 |
Width (In.) | 6 in |
Base Size | 4.8 in L x 6 in W |
For Maximum Outside Diameter | 1 3/64 in |
Minimum Height Adjustment | 10 1/16 in |
Overall Height | 11.56 in |
For Maximum Pipe Size | 3/4 in |
Height Adjustability | Adjustable Height |
For Pipe Size | 3/4 in |
Overall Length | 4.8 in |
Maximum Height Adjustment | 11 9/16 in |
Description
Pipe Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 1 3/64 in, For Maximum Pipe Size 3/4 in, Load Capacity 50 lb, Maximum Height Adjustment 11 9/16 in, Minimum Height Adjustment 10 1/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 11.56 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Channel-Framed Mirror/Shelf Combination (166 2436)
- APG 4" Aluminum Part A (3E40AAL)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 4 in Pipe Size (1WKB6)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- DURA-BLOK Duct Support Block, 20x55 5/8x23 In (DB2348DS)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- DURA-BLOK Pipe Support Base, 200 Lb Load, 4.8 In L (DBM)
- ZORO SELECT Tube Rack, 10 Channels, 5/32 In, Black, PK2 (MTR-156-102)
- Dura-Blok Pipe Supports