Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 1000 Lb Load, 36 In L
Mfr # DB10-36
Zoro # G8479037
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Max. Load (Lb.) 1,000 lb
- Length (In.) 36 in
- Height (In.) 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB10-36
- Zoro # G8479037
- UPC # 782051500318
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 36 in |
Height (In.) | 5 5/8 in |
Width (In.) | 6 in |
Base Size | 9.6 in L x 36 in W |
Overall Height | 6.88 in |
For Maximum Outside Diameter | 36 in |
For Maximum Pipe Size | 20 in |
Height Adjustability | Fixed Height |
For Pipe Size | 20 in |
Overall Length | 9.6 in |
Description
Pipe Support Block, Base Material Rubber, Base Size 9.6 in L x 36 in W, For Maximum Outside Diameter 36 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 6.88 in, Overall Length 9.6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Arch Bath/Shower Column (45209-TT)
- ZORO SELECT Adjustable Turret Wand, 2.7 gpm, Blue, Black, Silver (CSNTW2806)
- WESTERN ENTERPRISES Western Enterprises 312-615-3 We 615-3 Nipple (312-615-3)
- DIXON Cam and Groove, Coupler x MNPT, 1", SS (RB100BL)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- DURA-BLOK Pipe Support Base, 200 Lb Load, 4.8 In L (DBM)
- ZORO SELECT Plate, 3 1/2 In, Malleable Iron (365M0050PL)
- Dura-Blok Pipe Supports