Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 1000 Lb Load, 28 In L
Mfr # DB10-28
Zoro # G8637806
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Description/Special Features Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
- Width (In.) 6 in
- Length (In.) 28 in
Product Information
- Brand Dura-Blok
- MFR # DB10-28
- Zoro # G8637806
- UPC # 782051500295
- Country of Origin United States
- Category Pipe Supports
Dimensions
Width (In.) | 6 in |
Length (In.) | 28 in |
Height (In.) | 5 5/8 in |
Overall Length | 9.6 in |
For Maximum Pipe Size | 20 in |
Height Adjustability | Fixed Height |
For Maximum Outside Diameter | 28 in |
Base Size | 9.6 in L x 28 in W |
Overall Height | 6.88 in |
Details
Description
Pipe Support Block, Base Material Rubber, Base Size 9.6 in L x 28 in W, For Maximum Outside Diameter 28 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 6.88 in, Overall Length 9.6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAT Fiat Hot Handle Assembly (GRA-10)
- ZORO SELECT 1" FNPT 304 SS Threaded Union (2UA99)
- NIBCO 1-1/2" NOM C x 1-1/4" FNPT Copper Reducing Adapter (603-R)
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-B)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- DURA-BLOK Duct Support Block, 20x55 5/8x41 In (DB4148DS)
- DURA-BLOK Duct Support Block, 20x55 5/8x23 In (DB2348DS)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 9.6 In L (DBR10-12)
- DURA-BLOK Pipe Support Block, 20x6x6 7/16 In (DB620)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- ANVIL 194 NO1 LGHT BLK STL WLD BRKT (0500086111)
- Dura-Blok Pipe Supports