Shop All Pipe Supports
Dura-Blok
Pipe Support Base, 200 Lb Load, 4.8 In L
Mfr # DBM
Zoro # G4968363
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Length (In.) 4 4/5 in
- Height (In.) 4 in
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dura-Blok
- MFR # DBM
- Zoro # G4968363
- UPC # 782051500059
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 4 4/5 in |
Height (In.) | 4 in |
Width (In.) | 6 in |
For Pipe Size | 4 in |
Overall Height | 4 in |
Overall Length | 4.8 in |
For Maximum Outside Diameter | 4 51/64 in |
For Maximum Pipe Size | 4 in |
Details
Item | Pipe Support Base |
Material | Recycled Rubber |
Metal Detectable | No |
Description/Special Features | Roof Top Supports |
Max. Load (Lb.) | 200 lb |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Product Type | Support Block |
Support Material Finish | Zinc-Plated |
Strut Material | Zinc-Plated Steel |
Mount Type | Placed On Surface, May Be Glued or Anchored for Additional Support |
Pipe Support Type | Support Block |
Base Material | Rubber |
Support Material | Steel |
Load Capacity | 200 lb |
Description
Pipe Support Base, Base Material Rubber, For Maximum Outside Diameter 4 51/64 in, For Maximum Pipe Size 4 in, For Minimum Pipe Size Not Applicable, Load Capacity 200 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 4 in, Overall Length 4.8 in, Pipe Support Type Support Block, Roller Diameter Not Applicable, Roller Length Not Applicable, Saddle Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Repair Part Repl. 1.5 Brass Ball Valve (VHH27AT)
- PARKER 1/4" Barb x FNPT Brass Female Connector (26-6-2)
- ZORO SELECT 3/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC09)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 36 In L (DB10-36)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In (0560504433)
- Dura-Blok Pipe Supports