Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x55 5/8x53 In
Mfr # DB5348DS
Zoro # G8638016
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Width (In.) 55 5/8 in
- Thread Size (In.) x
- Description/Special Features Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB5348DS
- Zoro # G8638016
- UPC # 782051507324
- Country of Origin United States
- Category Pipe Supports
Dimensions
Width (In.) | 55 5/8 in |
Thread Size (In.) | x |
Length (In.) | 20 1/5 in |
Height (In.) | 53 in |
For Maximum Outside Diameter | 43 1/2 in |
Minimum Height Adjustment | 10 9/16 in |
For Pipe Size | 36 in |
Height Adjustability | Adjustable Height |
Overall Height | 10.56 in |
Base Size | 50.75 in L x 43.5 in W |
Overall Length | 50.75 in |
Maximum Height Adjustment | 50 3/4 in |
For Maximum Pipe Size | 36 in |
Strut Channel Width | 43 1/2 in |
Description
Duct Support Block, Base Material Rubber, Base Size 50.75 in L x 43.5 in W, For Maximum Outside Diameter 43 1/2 in, For Maximum Pipe Size 36 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 50 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 50.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Bulkhead Union, 5/32 in Tube Size, Brass, Silver (3616 04 00)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150SM360)
- THRIFCO PLUMBING 1/8 X 2 Brass Nipple (9319062)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- DURA-BLOK Pipe Support Block, 2000 Lb Load, 5 In H (DB40)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 36 In L (DB10-36)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- DURA-BLOK Duct Support Block, 20x55 5/8x23 In (DB2348DS)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- ZSI Gamma Extreme Pad, 3"x 3"x 7/8" (AV-3)
- Dura-Blok Pipe Supports