Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x55 5/8x29 In
Mfr # DB2948DS
Zoro # G8637991
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Length (In.) 20 1/5 in
- Max. Load (Lb.) 1,000 lb
- Width (In.) 55 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB2948DS
- Zoro # G8637991
- UPC # 782051507300
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 20 1/5 in |
Width (In.) | 55 5/8 in |
Thread Size (In.) | x |
Height (In.) | 29 in |
For Maximum Pipe Size | 36 in |
For Pipe Size | 36 in |
Height Adjustability | Adjustable Height |
Overall Length | 26.75 in |
Overall Height | 10.56 in |
Maximum Height Adjustment | 26 3/4 in |
Strut Channel Width | 43 1/2 in |
Base Size | 26.75 in L x 43.5 in W |
For Maximum Outside Diameter | 43 1/2 in |
Minimum Height Adjustment | 10 9/16 in |
Description
Duct Support Block, Base Material Rubber, Base Size 26.75 in L x 43.5 in W, For Maximum Outside Diameter 43 1/2 in, For Maximum Pipe Size 36 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 26 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 26.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Thermostatic Trim (T10357-4-2BZ)
- ZORO SELECT PVC Union, Socket x Socket, 1/2 in Pipe Size (457005)
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- PARKER Female x Male Adapter, Brass, 1/4 in (222P-4-4)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- DURA-BLOK Pipe Support Block, 20x6x6 7/16 In (DB620)
- DURA-BLOK Pipe Support Block, 2500 Lb Load, 5 In H (DB48)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- Dura-Blok Plumbing Accessories