Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x43 5/8x53 In
Mfr # DB5336DS
Zoro # G8637973
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Thread Size (In.) x
- Description/Special Features Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
- Width (In.) 43 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB5336DS
- Zoro # G8637973
- UPC # 782051507287
- Country of Origin United States
- Category Pipe Supports
Dimensions
Thread Size (In.) | x |
Width (In.) | 43 5/8 in |
Length (In.) | 20 1/5 in |
Height (In.) | 53 in |
Maximum Height Adjustment | 50 3/4 in |
Minimum Height Adjustment | 10 9/16 in |
Overall Length | 50.75 in |
For Maximum Pipe Size | 24 in |
Height Adjustment Range | 10 9/16 in - 50 3/4 in |
Strut Channel Width | 31 1/2 in |
Height Adjustability | Adjustable Height |
Base Size | 50.75 in L x 31.5 in W |
For Pipe Size | 24 in |
Overall Height | 10.56 in |
For Maximum Outside Diameter | 31 1/2 in |
Description
Duct Support Block, Base Material Rubber, Base Size 50.75 in L x 31.5 in W, For Maximum Outside Diameter 31 1/2 in, For Maximum Pipe Size 24 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 50 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 50.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 1/4" SS304 HEX BUSHING (404-472)
- SHARPE VALVES 4" Flanged Carbon Steel Ball Valve Inline (4351003900)
- ZORO SELECT 1-1/4" NPT Bronze Spring Check Valve (6AJY4)
- FLUIDMASTER Toilet Flush Valve Seal, 275 in ID x 43 in OD Dia, Rubber, Blue (510A-001-P10)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- DURA-BLOK Duct Support Block, 20x55 5/8x23 In (DB2348DS)
- DURA-BLOK Pipe Support Block, 2000 Lb Load, 5 In H (DB40)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- Dura-Blok Plumbing Accessories