Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x43 5/8x41 In
Mfr # DB4136DS
Zoro # G8637964
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Width (In.) 43 5/8 in
- Thread Size (In.) x
- Length (In.) 20 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB4136DS
- Zoro # G8637964
- UPC # 782051507270
- Country of Origin United States
- Category Pipe Supports
Dimensions
Width (In.) | 43 5/8 in |
Thread Size (In.) | x |
Length (In.) | 20 1/5 in |
Height (In.) | 41 in |
Overall Length | 38.75 in |
Height Adjustment Range | 10 9/16 in - 38 3/4 in |
Height Adjustability | Adjustable Height |
Minimum Height Adjustment | 10 9/16 in |
Strut Channel Width | 31 1/2 in |
Overall Height | 10.56 in |
For Maximum Pipe Size | 24 in |
Base Size | 38.75 in L x 31.5 in W |
Maximum Height Adjustment | 38 3/4 in |
For Pipe Size | 24 in |
For Maximum Outside Diameter | 31 1/2 in |
Description
Duct Support Block, Base Material Rubber, Base Size 38.75 in L x 31.5 in W, For Maximum Outside Diameter 31 1/2 in, For Maximum Pipe Size 24 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 38 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 38.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spout Bearing (36415)
- ZORO SELECT 1-1/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (885-020C)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE04)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- DURA-BLOK Duct Support Block, 20x55 5/8x23 In (DB2348DS)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- L.H. DOTTIE L.H. Dottie 8'' Rooftop Pipe Support, 9PK (DPS8)
- Dura-Blok Pipe Supports