Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x43 5/8x29 In
Mfr # DB2936DS
Zoro # G8637955
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Description/Special Features Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
- Width (In.) 43 5/8 in
- Height (In.) 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB2936DS
- Zoro # G8637955
- UPC # 782051507263
- Country of Origin United States
- Category Pipe Supports
Dimensions
Width (In.) | 43 5/8 in |
Height (In.) | 29 in |
Length (In.) | 20 1/5 in |
Thread Size (In.) | x |
For Maximum Outside Diameter | 31 1/2 in |
Maximum Height Adjustment | 26 3/4 in |
Minimum Height Adjustment | 10 9/16 in |
Base Size | 26.75 in L x 31.5 in W |
Overall Length | 26.75 in |
For Pipe Size | 24 in |
For Maximum Pipe Size | 24 in |
Overall Height | 10.56 in |
Height Adjustability | Adjustable Height |
Strut Channel Width | 31 1/2 in |
Height Adjustment Range | 10 9/16 in - 26 3/4 in |
Description
Duct Support Block, Base Material Rubber, Base Size 26.75 in L x 31.5 in W, For Maximum Outside Diameter 31 1/2 in, For Maximum Pipe Size 24 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 26 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 26.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Filter Cartridge, 70 gpm, 10 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-100-1)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- ZORO SELECT 2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-986HC)
- AMERICAN STANDARD Conversion Kit for TRIMendous Trim Kits (M970645-0070A)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- DURA-BLOK Pipe Support Block, 500 Lb Load, 5 In H (DB10)
- ANVIL 194 NO1 LGHT BLK STL WLD BRKT (0500086111)
- Dura-Blok Plumbing Accessories