Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x31 5/8x53 In
Mfr # DB5324DS
Zoro # G8637937
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Width (In.) 31 5/8 in
- Thread Size (In.) x
- Height (In.) 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB5324DS
- Zoro # G8637937
- UPC # 782051507249
- Country of Origin United States
- Category Pipe Supports
Dimensions
Width (In.) | 31 5/8 in |
Thread Size (In.) | x |
Height (In.) | 53 in |
Length (In.) | 20 1/5 in |
Base Size | 50.75 in L x 19.5 in W |
For Maximum Pipe Size | 18 in |
Maximum Height Adjustment | 50 3/4 in |
Strut Channel Width | 19 1/2 in |
Height Adjustability | Adjustable Height |
Overall Height | 10.56 in |
For Maximum Outside Diameter | 19 1/2 in |
For Pipe Size | 18 in |
Minimum Height Adjustment | 10 9/16 in |
Overall Length | 50.75 in |
Description
Duct Support Block, Base Material Rubber, Base Size 50.75 in L x 19.5 in W, For Maximum Outside Diameter 19 1/2 in, For Maximum Pipe Size 18 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 50 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 50.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, 277V, 20000W (EX200TC)
- WATERCOP 1/2" FNPT Brass Electronic Ball Valve 2-Way (EHW23AJP01)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- ZURN Repair Kit, 3/4 In, Use w/22N571 (RK34-600XL)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- ZSI Cush-A-Block, Roof Support, 12", H2 Base (CBN12EX-PG)
- Dura-Blok Plumbing Accessories