Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x31 5/8x41 In
Mfr # DB4124DS
Zoro # G8637921
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Length (In.) 20 1/5 in
- Thread Size (In.) x
- Height (In.) 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB4124DS
- Zoro # G8637921
- UPC # 782051507232
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 20 1/5 in |
Thread Size (In.) | x |
Height (In.) | 41 in |
Width (In.) | 31 5/8 in |
Strut Channel Width | 19 1/2 in |
Maximum Height Adjustment | 38 3/4 in |
Overall Height | 10.56 in |
For Maximum Pipe Size | 18 in |
Minimum Height Adjustment | 10 9/16 in |
Height Adjustment Range | 10 9/16 in - 38 3/4 in |
For Maximum Outside Diameter | 19 1/2 in |
Height Adjustability | Adjustable Height |
Base Size | 38.75 in L x 19.5 in W |
Overall Length | 38.75 in |
For Pipe Size | 18 in |
Description
Duct Support Block, Base Material Rubber, Base Size 38.75 in L x 19.5 in W, For Maximum Outside Diameter 19 1/2 in, For Maximum Pipe Size 18 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 38 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 38.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- NIBCO 1-1/4 in. CPVC CTS Slip x Slip Coupling Fitting (I4701114)
- ZORO SELECT 1/2" x 1/4" Male NPT x Male NPT Steel Swage Nipple (0338024805)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (894-317ABCP)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- DURA-BLOK Duct Support Block, 20x55 5/8x23 In (DB2348DS)
- L.H. DOTTIE L.H. Dottie 4' Rooftop Pipe Support (DPS)
- Dura-Blok Plumbing Accessories