Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x31 5/8x29 In
Mfr # DB2924DS
Zoro # G8637912
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Height (In.) 29 in
- Width (In.) 31 5/8 in
- Max. Load (Lb.) 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB2924DS
- Zoro # G8637912
- UPC # 782051507225
- Country of Origin United States
- Category Pipe Supports
Dimensions
Height (In.) | 29 in |
Width (In.) | 31 5/8 in |
Thread Size (In.) | x |
Length (In.) | 20 1/5 in |
Base Size | 26.75 in L x 19.5 in W |
Strut Channel Width | 19 1/2 in |
For Pipe Size | 18 in |
Maximum Height Adjustment | 26 3/4 in |
Minimum Height Adjustment | 10 9/16 in |
For Maximum Outside Diameter | 19 1/2 in |
For Maximum Pipe Size | 18 in |
Overall Height | 10.56 in |
Height Adjustment Range | 10 9/16 in - 26 3/4 in |
Overall Length | 26.75 in |
Height Adjustability | Adjustable Height |
Description
Duct Support Block, Base Material Rubber, Base Size 26.75 in L x 19.5 in W, For Maximum Outside Diameter 19 1/2 in, For Maximum Pipe Size 18 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 26 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 26.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE19)
- ZURN 0.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63507)
- B & K/MUELLER INDS B & K Drinking Water Bubbler, 1/2 In Connection, Brass, Chrome (220-007NL)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/EPDM, FPT x FPT (BFAS1020TES)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 4.8 In L (DB5)
- DURA-BLOK Duct Support Block, 20x55 5/8x23 In (DB2348DS)
- DURA-BLOK Pipe Support Block, 2500 Lb Load, 5 In H (DB48)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- ZORO SELECT Plate, 3 1/2 In, Electro-Zinc Plated (365M0050EG)
- Dura-Blok Pipe Supports