Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x25 5/8x41 In
Mfr # DB4118DS
Zoro # G8637885
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Length (In.) 20 1/5 in
- Height (In.) 41 in
- Description/Special Features Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DB4118DS
- Zoro # G8637885
- UPC # 782051507195
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 20 1/5 in |
Height (In.) | 41 in |
Thread Size (In.) | x |
Width (In.) | 25 5/8 in |
For Pipe Size | 12 in |
Base Size | 38.75 in L x 13.5 in W |
For Maximum Outside Diameter | 13 1/2 in |
Overall Length | 38.75 in |
Maximum Height Adjustment | 38 3/4 in |
Minimum Height Adjustment | 10 9/16 in |
Strut Channel Width | 13 1/2 in |
Height Adjustability | Adjustable Height |
For Maximum Pipe Size | 12 in |
Overall Height | 10.56 in |
Description
Duct Support Block, Base Material Rubber, Base Size 38.75 in L x 13.5 in W, For Maximum Outside Diameter 13 1/2 in, For Maximum Pipe Size 12 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 38 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 38.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 1"NO LEAD HEX BUSHING (310-487NL)
- DEARBORN BRASS Brass, Center Outlet, Baffle Tee (2186-1)
- MOEN M-Core 4 Port 1/2" Cc/Ips Connection Includes Stops (U140CIS)
- AMERICAN STANDARD American Standard, Tank Cover for item 3483.100.020 (735133-400.020)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 9.6 In L (DBR10-12)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- DURA-BLOK Pipe Support Block, 2500 Lb Load, 5 In H (DB48)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Pipe Support Base, 200 Lb Load, 4.8 In L (DBM)
- HOMEWERKS Homewerks Faucet 206510 Silcock Frost Proof 10 in. Anti-Siphon 0.5 in. Mip (206510)
- Dura-Blok Pipe Supports