Shop All Pipe Supports
Dura-Blok
Copper Support Block, 9.69 - 11.19 In H
Mfr # DBM-1/2CT
Zoro # G8638025
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Thread Size (In.) 3/8 in - 16
- Description/Special Features Roof Top Supports
- Height (In.) 9.69 to 11.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DBM-1/2CT
- Zoro # G8638025
- UPC # 782051507331
- Country of Origin China
- Category Pipe Supports
Dimensions
Thread Size (In.) | 3/8 in - 16 |
Height (In.) | 9.69 to 11.19 |
Length (In.) | 4 4/5 in |
Width (In.) | 6 in |
Base Size | 4.8 in L x 6 in W |
Overall Height | 11.19 in |
Height Adjustability | Adjustable Height |
For Copper Tube Size | 1/2 in |
For Maximum Outside Diameter | 5/8 in |
Maximum Height Adjustment | 11 3/16 in |
Overall Length | 4.8 in |
For Maximum Pipe Size | 1/2 in |
For Pipe Size | 1/2 in |
Minimum Height Adjustment | 9 11/16 in |
Description
Copper Tube Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 5/8 in, For Maximum Pipe Size 1/2 in, Load Capacity 50 lb, Maximum Height Adjustment 11 3/16 in, Minimum Height Adjustment 9 11/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 11.19 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-3/8 in. Tube, 304SS (HT38SS)
- LIPPERT 24IN X 36IN BATHTUB; CENTER DRAIN - WHITE (209648)
- FLOTEC Pump Housing Kit (FPP1801)
- DURA-BLOK Duct Support Block, 20x55 5/8x41 In (DB4148DS)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- DURA-BLOK Pipe Support Block, 20x6x6 7/16 In (DB620)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- ZSI Cush-A-Block, Roof Support, 8\u0022, H2 Base (CBN8EX-PG)
- Dura-Blok Pipe Supports