Shop All Pipe Supports
Dura-Blok
Copper Support Block, 10.53 - 12.03 In H
Mfr # DBM-2CT
Zoro # G8638077
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Thread Size (In.) 3/8 in - 16
- Description/Special Features Roof Top Supports
- Max. Load (Lb.) 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Blok
- MFR # DBM-2CT
- Zoro # G8638077
- UPC # 782051507386
- Country of Origin China
- Category Pipe Supports
Dimensions
Thread Size (In.) | 3/8 in - 16 |
Length (In.) | 4 4/5 in |
Width (In.) | 6 in |
Height (In.) | 10.53 to 12.03 |
For Maximum Pipe Size | 2 in |
For Maximum Outside Diameter | 2 1/8 in |
Overall Length | 4.8 in |
Overall Height | 12.03 in |
Height Adjustability | Adjustable Height |
For Pipe Size | 2 in |
For Copper Tube Size | 2 in |
Minimum Height Adjustment | 10 1/2 in |
Base Size | 4.8 in L x 6 in W |
Maximum Height Adjustment | 12 in |
Description
Copper Tube Support Block, Base Material Rubber, Base Size 4.8 in L x 6 in W, For Maximum Outside Diameter 2 1/8 in, For Maximum Pipe Size 2 in, Load Capacity 50 lb, Maximum Height Adjustment 12 in, Minimum Height Adjustment 10 1/2 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 12.03 in, Overall Length 4.8 in, Pipe Support Type Support Block with Split Ring Clamp, Roller Diameter Not Applicable, Roller Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 147542 (147542)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (LCD20004)
- ASCO X-PROOF, PULL-TYPE SOLENOID (EF8017G1)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-481)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- DURA-BLOK Pipe Support Block, 2500 Lb Load, 5 In H (DB48)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 4.8 In L (DB5)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- ZSI Cushion Support, 10-7/8 In L, 1-5/8 In (CBN1D)
- Dura-Blok Pipe Supports