Shop All Timing Belts
Dura-Absolute Torque Urethane Steel
Timing Belt, AT5US, 100 x 330mm PL, T66
Mfr # 100AT5/330US
Zoro # G908301855
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dura-Absolute Torque Urethane Steel
- MFR # 100AT5/330US
- Zoro # G908301855
- UPC # 190859229780
- Country of Origin China
- Category Timing Belts
Description
DD PowerDrives urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555813 (ET425SR-015D)
- SUPCO MultiPlus Dual Brand V Belt, A37 (A37)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (COOLPAKC2000/5)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262993, Return Line, 10 micron, Outside-In (MF0064287)
- DURA-ABSOLUTE TORQUE URETHANE STEEL Timing Belt, AT5US, 25 x 280mm PL, T56 (25AT5/280US)
- DURA-ABSOLUTE TORQUE URETHANE STEEL Timing Belt, AT10US, 25 x 560mm PL, T56 (25AT10/560US)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- CARLISLE 1200-5M-15 Synchro-Cog HT Synchronous Belt (1200-5M-15)
- BESTORQ Bestorq Double Side Timing Belt Model D2800-8M-50 - 110.24 in Outside Length - 1.97 in Top Width (D2800-8M-50)
- D&D Timing Belt, XL, 0.37 x 30in PL, T150 (300XL037)
- B B MANUFACTURING 925-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (925-D5M-25)
- Dura-Absolute Torque Urethane Steel Power Transmission Belts