Shop All Coveralls & Overalls
This Product is Discontinued
Dupont
XL, Yellow, Zipper (Discontinued)
Mfr # BR127TYLXL000200
Zoro # G0084987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Color Yellow
- Material Non-Woven Polypropylene
- Fabric Weight 7.4 oz
- Inseam 29 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # BR127TYLXL000200
- Zoro # G0084987
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | XL |
Disposable Clothing Size | XL |
Fits Chest Size | 42 1/2 in to 46 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 74 in |
Minimum Height | 58 in |
Named Size | XL |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 46 in, Chest Size - Minimum 44 3/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Multi-Layer Composite Barrier Laminated to a Strong, Non-Woven Substrate, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.