Dupont

Woven Filter Cartridge, 5 gpm, 0.5 Micron, 2" O.D., 10 in H (Discontinued)


This Product is Discontinued
Shop for all Water Filter Cartridges

Key Features

  • Application Heavy Metals, Improve Taste and Odor, Reduce Unwanted Substances Such as Chemicals, Sediment, Treated to Remove Chlorine
  • Flow Rate 5 gpm
  • For Use With Under Sink Universal
  • Height 10 in
  • Max. Pressure 90 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10 in
Outside Dia. 2"
Filter Diameter 2 in
Diameter 2 in
Overall Height 10 in
Removes Particle Size Down To Less than 1 micron
Outside Diameter 2 in

Description

Filter Cartridge, Reduces Chlorine Taste and Odor, Cyst, Micron Rating 0.5 micron, Flow Rate 5 gpm, Outside Diameter 2 in, Overall Height 10 in, Service Life 1,000 gal, Filter Media Carbon, For Use With Under Sink Universal, Application Heavy Metals, Improve Taste and Odor, Reduce Unwanted Substances Such as Chemicals, Sediment, Treated to Remove Chlorine, Cartridge Media Carbon, Filter Design Woven, Maximum Pressure 90 psi, Maximum Temperature 100 Degrees F, Series DuPont, Standards NSF 42

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products