Shop All Disposable Lab Coats
Dupont
White Polyethylene, Snaps
Mfr # TY210SWHSM003000
Zoro # G0112209
product price: $128.99
/pk 30, $4.30/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color White
- Material Tyvek(R) 400
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY210SWHSM003000
- Zoro # G0112209
- UPC # 888120014639
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | S |
Named Size | S |
Length | 31 in |
Fits Chest Size | 32 1/4 in to 35 3/4 in |
Maximum Height | 67 in |
For Height | 60 in to 67 in |
Maximum Chest Size | 35 3/4 in |
Overall Length | 30 1/2 in |
Minimum Height | 60 in |
Chest Size - Minimum | 32 1/4 in |
Height - Maximum | 67 in |
Height - Minimum | 5 ft |
Chest Size - Maximum | 35 3/4 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 35 3/4 in, Chest Size - Minimum 32 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32056M)
- GATEWAY Gateway Safety StarLite Reader Safety Glasses (46MC15)
- SIGNMISSION No Step 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-R-16-12PK-99835 (FD-2-R-16-12PK-99835)
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY210SWHMD003000)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- DUPONT Lab Coat, 2XL, White, ProShield(R), PK30 (PB271SWH2X003000)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- Dupont Disposable Lab Coats