Shop All Filtration Accessories
Dupont
Water Filtration VIH Sump Brackets, 4 in.
Mfr # WFAB150
Zoro # G5381381
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2 in
- Height (In.) 4 in
- For Use With Water Filter System
- Diameter 2 in
- Compatible Mfr. Model Number WFPF38001C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFAB150
- Zoro # G5381381
- UPC # 186366000899
- Country of Origin China
- Category Filtration Accessories
Dimensions
Dia. (In.) | 2 in |
Height (In.) | 4 in |
Diameter | 2 in |
Height | 4 in |
Details
Item | VIH Sump Bracket |
For Use With | Water Filter System |
Compatible Mfr. Model Number | WFPF38001C |
Description
VIH Sump Bracket, Diameter 2 in, Height 4 in, For Use With Water Filter System, Compatible Mfr. Model Number WFPF38001C, Compatible with Grainger Part Number 25CA63
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Company Brass 5/8 in. D X 3/4 in. D Adapter (4504338)
- RIDGID 15 Tubing and Conduit Cutter (RI388855)
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- ADVANCED DRAINAGE SYSTEMS COUPLING 6""X6""SNAP (0612AA)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- DUPONT Water Filtration O Ring Set, 1/4 In. (WFAO200)
- DUPONT Water Filtration HD Sump Brackets, 5 in. (WFAB100)
- DUPONT Water Filt Standard Sump Brackets, 4 in. (WFAB200)
- PENTEK O-Ring, 151122 (151122)
- Dupont Filtration Accessories