Shop All Filtration Accessories
Dupont
Water Filtration O Ring Set, 1/4 In.
Mfr # WFAO200
Zoro # G5378326
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1/4 in
- Dia. (In.) 4 in
- For Use With Water Filter System
- Compatible Mfr. Model Number WFDW120009W, WFPF13003B
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFAO200
- Zoro # G5378326
- UPC # 815406010023
- Country of Origin China
- Category Filtration Accessories
Dimensions
Height (In.) | 1/4 in |
Dia. (In.) | 4 in |
Height | 1/4 in |
Diameter | 4 in |
Details
Item | O-Ring Set |
For Use With | Water Filter System |
Compatible Mfr. Model Number | WFDW120009W, WFPF13003B |
Compliance | NSF 42 |
Description
O-Ring Set, Diameter 4 in, Height 1/4 in, For Use With Water Filter System, Compatible Mfr. Model Number WFDW120009W, WFPF13003B, Compatible with Grainger Part Number 25CA64, 25CA84
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1/2 in. PEX Stainless Steel Clamp Rings, 25PK (UC953CP25Z)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-100-6-EXT)
- DIXON King Hex Nipple, 3/8-18 x 3/8 in Nominal, MNPT x Hose, Steel, Plated, Domestic (KHN331)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 4 lines, PK25 (404)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- DUPONT Water Filtration VIH O Ring, 100F, 1/4 in. (WFAO150)
- DUPONT Water Filtration VIH Sump Brackets, 4 in. (WFAB150)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- DUPONT Water Filt Standard Sump Brackets, 4 in. (WFAB200)
- CULLIGAN Housing Wrench, Polypropylene (SW-2A)
- Dupont Filtration Accessories