Shop All Filtration Accessories
Dupont
Water Filtration HD Sump Brackets, 5 in.
Mfr # WFAB100
Zoro # G5381397
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5 in
- For Use With Water Filter System
- Dia. (In.) 4 in
- Diameter 4 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # WFAB100
- Zoro # G5381397
- UPC # 815406010092
- Country of Origin China
- Category Filtration Accessories
Dimensions
Height (In.) | 5 in |
Dia. (In.) | 4 in |
Diameter | 4 in |
Height | 5 in |
Details
Item | HD Sump Bracket |
For Use With | Water Filter System |
Compatible Mfr. Model Number | WFHD13001B |
Description
HD Sump Bracket, Diameter 4 in, Height 5 in, For Use With Water Filter System, Compatible Mfr. Model Number WFHD13001B, Compatible with Grainger Part Number 25CA62
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- UNITHERM 12" x 24" Fiberglass Cloth Valve Insulation (IV2412)
- DELTA 2-Handle Monitor 17T Series Valve Trim With 3 Setting Diverter (T27T856-BL)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH6)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- DUPONT Water Filt Standard Sump Brackets, 4 in. (WFAB200)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- DUPONT Water Filtration O Ring Set, 1/4 In. (WFAO200)
- DUPONT Water Filtration VIH O Ring, 100F, 1/4 in. (WFAO150)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- CULLIGAN Housing Wrench, Polypropylene (SW-2A)
- Dupont Filtration Accessories