Shop All Filtration Systems
This Product is Discontinued
Dupont
Water Filter System, 1/4 in, 2 gpm (Discontinued)
Mfr # WFQTR130004
Zoro # G7021052
This Product is Discontinued
Key Features
- Sub-Category Direct Connect Cartridge Filter Systems
- Microns 1
- Flow Rate 2 gpm
- Max. Pressure 90 psi
- With Gauge/Without Gauge Without Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFQTR130004
- Zoro # G7021052
- UPC # 186366000080
- Country of Origin China
- Category Filtration Systems
Dimensions
Overall Width | 3 in |
Overall Depth | 3 1/2 in |
Overall Height | 11 3/4 in |
Size | 1/4" Quick Connect |
Connection Size | 1/4 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Refrigerator/Ice Maker, Micron Rating 1 micron, Flow Rate 2 gpm, Overall Height 11 3/4 in, Service Life 2,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF 42, Series DuPont QuickTwist, Connection Size 1/4 in, Features 6-Month Limited Warranty, Quicktwist Design Allows for Easy Filter Replacement With Twist-On, Twist-Off Locking, Maximum Pressure 90 psi, Minimum Pressure 30 psi, Minimum Temperature 35 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.