Shop All Filtration Accessories
This Product is Discontinued
Dupont
Water Filter System, 1/4 in, 1000 gal (Discontinued)
Mfr # WFDW120009W
Zoro # G5381214
This Product is Discontinued
Key Features
- Sub-Category Drop-in Cartridge Filter Systems
- Filter Media Carbon
- Max. Temp. 100 Degrees F
- With Gauge/Without Gauge Without Gauge
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFDW120009W
- Zoro # G5381214
- UPC # 186366000523
- Country of Origin China
- Category Filtration Accessories
Dimensions
Overall Depth | 4 1/2 in |
Overall Height | 12 in |
Overall Width | 4 3/4 in |
Removes Particle Size Down To | Less than 1 micron |
Width | 4 3/4 in |
Depth | 4 1/2 in |
Connection Size | 1/4 in |
Height | 12 in |
Size | 1/4" Quick Connect |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Particulates, Micron Rating 1 micron, Connection Size 1/4 in, Overall Height 12 in, Width 4 3/4 in, Service Life 1,000 gal, Includes Valve Yes, Flow Rate 2 gpm, Application Under Sink, Color White, Connection Type Quick Connect, Depth 4 1/2 in, Filter Media Carbon, Head Material Plastic, Housing Material Plastic, Includes 2000 Series Carbon Block Filter Cartridge, Includes Gauge No, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMN6)
- NORDYNE 618107R Pawl Keeper (618107R)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-0)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- DUPONT Water Filt Standard Sump Brackets, 4 in. (WFAB200)
- DUPONT Water Filtration HD Sump Brackets, 5 in. (WFAB100)
- DUPONT Water Filtration O Ring Set, 1/4 In. (WFAO200)
- DUPONT HD System Wrench, 100 F, 11 in. (WFAW100)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- DUPONT VIH System Wrench, 100 F, 10 in. (WFAW150)
- CULLIGAN Culligan Heavy-Duty Taste & Odor Water Filter Cartridge RFC-BBS-D (RFC-BBS-D)
- Dupont Filtration Accessories