Shop All Filtration Accessories
This Product is Discontinued
Dupont
Water Filter System, 1/4 in, 1 gpm (Discontinued)
Mfr # WFQT390005
Zoro # G5381187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Pressure 90 psi
- Microns 1
- Sub-Category Direct Connect Cartridge Filter Systems
- Application Under Sink
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFQT390005
- Zoro # G5381187
- UPC # 186366000271
- Country of Origin China
- Category Filtration Accessories
Dimensions
Overall Depth | 4 in |
Overall Height | 11 3/4 in |
Overall Width | 12 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 1/4 in |
Height | 11 3/4 in |
Depth | 4 in |
Width | 12 in |
Size | 1/4" Quick Connect |
Description
Water Filter System, Reduces Atrazine, Bacteria, Chlorine Taste and Odor, Cyst, Lead, Lindane, Turbidity, Viruses, Micron Rating 1 micron, Connection Size 1/4 in, Overall Height 11 3/4 in, Width 12 in, Service Life 1,000 gal, Includes Valve No, Flow Rate 1 gpm, Application Under Sink, Color White, Connection Type Quick Connect, Depth 4 in, Filter Media Carbon, Head Material Plastic, Housing Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.