Shop All Filtration Accessories
This Product is Discontinued
Dupont
Water Filter Pitcher System, 100 F (Discontinued)
Mfr # WFPT200
Zoro # G5381047
This Product is Discontinued
Key Features
- Dia. (In.) 11 19/50 in
- Service Life (GPM) 40
- Height (In.) 10 1/2 in
- Max. Temp. (F) 100 Degrees F
- For Use With Replacement Filter Cartridges WFPTC100X, Replacement Filter Cartridges WFPTC102X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFPT200
- Zoro # G5381047
- UPC # 186366000011
- Country of Origin China
- Category Filtration Accessories
Dimensions
Dia. (In.) | 11 19/50 in |
Height (In.) | 10 1/2 in |
Details
Item | Water Filter Pitcher System |
Service Life (GPM) | 40 |
Max. Temp. (F) | 100 Degrees F |
For Use With | Replacement Filter Cartridges WFPTC100X, Replacement Filter Cartridges WFPTC102X |
Microns | 0.5 |
Connection | Gravity Flow |
Compliance | NSF 42 & 53 |
Cartridges Required | Yes |
Product Type | Water Filter Pitcher |
NSF Certified | Yes |
Capacity | 80 oz |
Description
Water Filter Pitcher System, Product Type Water Filter Pitcher, Capacity 80 oz, For Use With Replacement Filter Cartridges WFPTC100X, Replacement Filter Cartridges WFPTC102X, NSF Certified Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.