Shop All Disposable Suits & Coveralls
Dupont
Valve Fittings for Test Kit, Gray, PVC
Mfr # 9993900000000100
Zoro # G2282415
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pirelli Adapter
- For Use With Tychem(R) Level suits
- Material PVC
- Color Gray
- Type Pirelli(R) Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # 9993900000000100
- Zoro # G2282415
- Country of Origin United States
- Category Disposable Suits & Coveralls
Details
Product Type | Pirelli Adapter |
For Use With | Tychem(R) Level suits |
Item | Valve Fittings for Test Kit |
Material | PVC |
Color | Gray |
Type | Pirelli(R) Adapter |
Compatible with Brand | DuPont(TM) Tychem(R) Level A Suits |
Compatible with Manufacturer Part Number | 99081000000001UV |
Compatible Brand | Dupont(TM) Tychem(R) |
Compatible Manufacturer Part Number | 99081000000001UV |
Description
Valve Fittings for Test Kit, Color Gray, Compatible Brand Dupont(TM) Tychem(R), Compatible Manufacturer Part Number 99081000000001UV, Material PVC, Product Type Pirelli Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Impact Resistant Safety Goggles (1710U50)
- SKECHERS Work Shoes, 9-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 9.5)
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL4X001200)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 2XL, White (TY122SWH2X0025VP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL2X001200)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH3X0025CS)
- DUPONT Collared Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHMD002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- Dupont Workwear and Protective Clothing