Shop All Disposable Lab Coats
Dupont
Tyvek(R) IsoClean(R) Frock, 2XL, PK30
Mfr # IC264SWH2X00300B
Zoro # G2262976
original price:
$493.96
50% off
new price: $246.99
/pk 30, $8.23/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Size 2XL
- Named Size 2XL
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC264SWH2X00300B
- Zoro # G2262976
- UPC # 888120018767
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 53 in |
Fits Chest Size | 40 in to 43 in |
Minimum Height | 72 in |
Maximum Chest Size | 51 3/4 in |
Overall Length | 42 3/4 in |
Maximum Height | 76 in |
For Height | 72 in to 76 in |
Height - Minimum | 6 ft |
Chest Size - Maximum | 51 3/4 in |
Chest Size - Minimum | 48 1/4 in |
Height - Maximum | 76 in |
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 3/4 in, Chest Size - Minimum 48 1/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features A-Line Silhouette, Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- ROCKPORT WORKS Safety Shoe, 9-1/2, W, Brown, Steel, PR (RK641)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- MECHANIX WEAR Impact Resistant Gloves, Full, L, PR (SMP-99-010)
- DUPONT Disposable Frock, L, White, PK30 (TY210SWHLG0030VP)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB271SWH4X003000)
- DUPONT Disp Jacket, Polypropylene, Tan, 3XL, PK6 (C3670TTN3X0006JF)
- DUPONT Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30 (IC264SWHLG00300B)
- DUPONT Disp. Lab Coat, 2XL, Tyvek(R), White, PK30 (IC224SWH2X00300B)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- Dupont Disposable Lab Coats