Shop All Disposable Lab Coats
Dupont
Tyvek(R) 400 snaps
Mfr # TY212SWHXL0030NF
Zoro # G0112373
original price:
$209.99
10% off
new price: $187.99
/pk 30, $6.27/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color White
- Material Tyvek(R) 400
- Named Size XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWHXL0030NF
- Zoro # G0112373
- UPC # 888120015025
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Length | 39 in |
Fits Chest Size | 41 3/4 in to 45 1/4 in |
Overall Length | 34 1/2 in |
Chest Size - Maximum | 45 1/4 in |
Height - Maximum | 74 in |
Chest Size - Minimum | 41 3/4 in |
Height - Minimum | 68 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Fabric Weight | 1.2 oz |
Cuff Style | Open |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Wrist Closure | Open |
Attached Hood | No |
Material Weight | 1.2 oz/sq yd |
Product Type | Lab Coat |
Collar Style | Plain |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 74 in, Height - Minimum 68 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size XL, Number of Pockets 2, Overall Length 34 1/2 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CABLE ACCESSORIES MGR CBL RING HORZ 2RU (49262-HR1)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., Eyewear (60-45-3696-PP750)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, 4XL (101263-040-4XL)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- DUPONT Disposable Frock, 3XL, White, PK30 (IC264SWH3X00300C)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- DUPONT White Polyethylene, Snaps (TY210SWHSM003000)
- CONDOR Disposable Lab Coat, XL, Orange, PK30 (32KF75)
- Dupont Disposable Lab Coats