Shop All Disposable Lab Coats
Dupont
Tyvek(R) 400 snaps
Mfr # TY212SWHMD0030NF
Zoro # G0112190
original price:
$268.49
13% off
new price: $231.99
/pk 30, $7.73/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size M
- Material Tyvek(R) 400
- Named Size M
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWHMD0030NF
- Zoro # G0112190
- UPC # 888120015001
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | M |
Named Size | M |
Length | 34 in |
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Overall Length | 32 in |
Height - Maximum | 67 in |
Chest Size - Maximum | 38 3/4 in |
Chest Size - Minimum | 35 1/4 in |
Height - Minimum | 63 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Cuff Style | Open |
Fabric Weight | 1.2 oz |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Attached Hood | No |
Wrist Closure | Open |
Collar Style | Plain |
Product Type | Lab Coat |
Material Weight | 1.2 oz/sq yd |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 67 in, Height - Minimum 63 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size M, Number of Pockets 2, Overall Length 32 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SZNGNEPLGK)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-10)
- GUARDIAN EQUIPMENT 01250 24 Lanyard 2 Ft Single (01250)
- DUPONT Disposable Lab Coat, S, White, PK30 (TY212SWHSM0030NF)
- DUPONT Proclean® Disposable Frock, 2XL, White, PK30 (PC270SWH2X00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- DUPONT Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30 (IC263SWH2X00300B)
- DUPONT Disposable Frock, L, White, PK30 (TY210SWHLG0030VP)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- Dupont Disposable Clothing