Shop All Disposable Lab Coats
Dupont
Tyvek(R) 400 snaps
Mfr # TY212SWHLG0030NF
Zoro # G0112260
original price:
$205.99
8% off
new price: $187.99
/pk 30, $6.27/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size L
- Material Tyvek(R) 400
- Named Size L
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWHLG0030NF
- Zoro # G0112260
- UPC # 888120015018
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Length | 36 1/2 in |
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Overall Length | 33 in |
Height - Maximum | 69 in |
Chest Size - Maximum | 41 3/4 in |
Chest Size - Minimum | 38 1/4 in |
Height - Minimum | 65 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Fabric Weight | 1.2 oz |
Cuff Style | Open |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Attached Hood | No |
Wrist Closure | Open |
Product Type | Lab Coat |
Material Weight | 1.2 oz/sq yd |
Collar Style | Plain |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 69 in, Height - Minimum 65 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size L, Number of Pockets 2, Overall Length 33 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 100' Vertical Lifeline (FS700-100)
- LEXMARK 1040990 Compatible Ribbon, Black, PK6 (1040990)
- WERNER Drop Through 5K Anchor 6" Plate 1" Cable (A710006-1)
- IRON AGE Work Boots, Comp, Brw, 13W, PR (IA0195)
- DUPONT Lab Coat, 2XL, Proshield(R) Nexgen(R), PK30 (NG212SWH2X003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Tyvek(R) 400 snaps (TY212SWH4X0030VP)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- CONDOR Disposable Lab Coat, XL, Blue, PK30 (32KF67)
- Dupont Workwear and Protective Clothing