Shop All Disposable Lab Coats
Dupont
Tyvek(R) 400 snaps
Mfr # TY212SWH5X0030NF
Zoro # G0112251
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 5XL
- Material Tyvek(R) 400
- Named Size 5XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TY212SWH5X0030NF
- Zoro # G0112251
- UPC # 888120015063
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 5XL |
Named Size | 5XL |
Length | 50 in |
Fits Chest Size | 55 3/4 in to 58 1/4 in |
Overall Length | 38 3/4 in |
Height - Minimum | 79 in |
Height - Maximum | 82 in |
Chest Size - Maximum | 59 1/4 in |
Chest Size - Minimum | 55 3/4 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Fabric Weight | 1.2 oz |
Cuff Style | Open |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Attached Hood | No |
Wrist Closure | Open |
Material Weight | 1.2 oz/sq yd |
Collar Style | Plain |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 82 in, Height - Minimum 79 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 5XL, Number of Pockets 2, Overall Length 38 3/4 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- DIXON Snoot BR F Swivel, 2-1/2"NST x FNPT 2" (SF25F20T)
- CAROLINA SHOE Work Boots, Mens, 11, EE, Lace Up, Oxford, PR (CA1520)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- DUPONT Disp Lab Coat, Polyethylene, White, XL, PK30 (TY216SWHXL003000)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- DUPONT Disposable Lab Coat, 2XL, White, PK30 (PB267SWH2X003000)
- Dupont Disposable Lab Coats