Shop All Disposable Lab Coats
Dupont
Tyvek(R) 400 snaps
Mfr # TY212SWH4X0030VP
Zoro # G0112233
product price: $194.99
/pk 30, $6.50/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 4XL
- Material Tyvek(R) 400
- Named Size 4XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWH4X0030VP
- Zoro # G0112233
- UPC # 888120001554
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | 4XL |
Named Size | 4XL |
Length | 47 1/4 in |
Fits Chest Size | 52 1/4 in to 55 3/4 in |
Overall Length | 37 3/4 in |
Chest Size - Minimum | 52 1/4 in |
Chest Size - Maximum | 55 3/4 in |
Height - Minimum | 76 in |
Height - Maximum | 82 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Fabric Weight | 1.2 oz |
Cuff Style | Open |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Wrist Closure | Open |
Attached Hood | No |
Material Weight | 1.2 oz/sq yd |
Collar Style | Plain |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 55 3/4 in, Chest Size - Minimum 52 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 82 in, Height - Minimum 76 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 4XL, Number of Pockets 2, Overall Length 37 3/4 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 7.5 WEDGE ROMEO CN PR, MENS PR (A7505-7.5M)
- MCR SAFETY Safety Glasses, Clear Uncoated (26G909)
- NMC Danger High Voltage Sign (D444A)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 7058-1 (7058-1)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- DUPONT Lab Jacket, 2XL, Tan, Tychem(R) 5000, PK6 (C3670TTN2X000600)
- CONDOR Disposable Lab Coat, Basic SMS, White, XL (31TV03)
- Dupont Disposable Lab Coats