Shop All Disposable Lab Coats
Dupont
Tyvek(R) 400 snaps
Mfr # TY212SWH4X0030NF
Zoro # G0112242
product price: $233.99
/pk 30, $7.80/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 4XL
- Material Tyvek(R) 400
- Named Size 4XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWH4X0030NF
- Zoro # G0112242
- UPC # 888120015056
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 4XL |
Named Size | 4XL |
Fits Chest Size | 52 1/4 in to 55 3/4 in |
Length | 47 1/4 in |
Overall Length | 37 3/4 in |
Chest Size - Minimum | 52 1/4 in |
Height - Minimum | 76 in |
Height - Maximum | 82 in |
Chest Size - Maximum | 55 3/4 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Fabric Weight | 1.2 oz |
Cuff Style | Open |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Wrist Closure | Open |
Attached Hood | No |
Collar Style | Plain |
Material Weight | 1.2 oz/sq yd |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 55 3/4 in, Chest Size - Minimum 52 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 82 in, Height - Minimum 76 in, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 4XL, Number of Pockets 2, Overall Length 37 3/4 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- ERGODYNE 8960 Long Brim Black Bump Cap w/ LED Lighting Technology (23374)
- MACURCO Control Panel, 12 Input, 10A, 100/240VAC (DVP-120)
- MSA SAFETY Chinstrap, v-gard, 4pt, pkgd, 10/bag (10124238)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- DUPONT Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30 (IC264SWHLG00300B)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK8 (TY212SWHLG0008G1)
- DUPONT Tyvek 400 Lab Coat, Snap Front, White, L, PK30 (TY211SWHLG003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- DUPONT Disposable Lab Coat, 4XL, Blue, PK30 (PB271SBU4X003000)
- Dupont Disposable Lab Coats