Shop All Disposable Lab Coats
Dupont
Tyvek(R) 400 snaps
Mfr # TY212SWH2X0030NF
Zoro # G0112181
product price: $206.99
/pk 30, $6.90/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color White
- Material Tyvek(R) 400
- Named Size 2XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWH2X0030NF
- Zoro # G0112181
- UPC # 888120015032
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 41 3/4 in |
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Overall Length | 35 1/2 in |
Chest Size - Minimum | 44 1/4 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 47 3/4 in |
Height - Minimum | 6 ft |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Tyvek(R) 400 |
Closure Type | Snaps |
Number of Pockets | 2 |
Seam Style | Serged |
Thickness | 5.9 mil |
Cuff Style | Open |
Fabric Weight | 1.2 oz |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Attached Hood | No |
Wrist Closure | Open |
Product Type | Lab Coat |
Material Weight | 1.2 oz/sq yd |
Collar Style | Plain |
Description
Disposable Lab Coat, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Closure Type Snaps, Collar Style Plain, Color White, Height - Maximum 76 in, Height - Minimum 6 ft, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size 2XL, Number of Pockets 2, Overall Length 35 1/2 in, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-2250-595-PL)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 2500 (BM71-19-427)
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-CL)
- ZORO SELECT Spill Containment Boom, 100 ft., 4 In. (SUPER SWAMP 100')
- DUPONT Disposable Frock, L, White, PK30 (IC264SWHLG00300C)
- DUPONT Tyvek Isoclean Disp Frock, White, L, PK30 (IC270BWHLG003000)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- DUPONT Lab Coat, S, White, Tyvek(R) 400, PK30 (TY212SWHSM003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- DUPONT Disposable Lab Coat, 3XL, Blue, PK30 (PB212SBU3X003000)
- Dupont Workwear and Protective Clothing