Shop All Disposable Sleeves
Dupont
Tyvek TY500SWH 18 Disposable Sleeves, 100case
Mfr # SL28
Zoro # G107467659
product price: $1.69
/pr
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sleeves
- Color White
- Material Tyvek
- Seam Style Serged
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL28
- Zoro # G107467659
- Country of Origin China
- Category Disposable Sleeves
Details
Item | Disposable Clothing |
Type | Sleeves |
Color | White |
Material | Tyvek |
Seam Style | Serged |
Closure Type | Elastic |
Description
DuPont Tyvek TY500SWH Disposable Sleeves are durable and excellent for jobs requiring tear and puncture resistant apparel that provides maximum protection from liquid spills and splashes A polyolefin fabric, Tyvek remains strong when wet or dry and is machine washable The sleeve is 18 long and elastic at both ends 100pr per case
- •White
- •18" long
- •Sleeves are tear and puncture-resistant
- •Polyolefin fabric remains strong wet or dry
- •Maximum protection from liquid spills and splashes
- •100/pr per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, M (540-M)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-6-W)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- DUPONT Tyvek Isoclean Sleeves, 18 in., White, PK100 (IC501BWH0001000S)
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 (QC500BYL00020000)
- DUPONT Tyvek Isoclean Disposable Slvs, White, 18 In.L, PK100 (IC501BWH000100CS)
- DUPONT Tyvek Isoclean Sleeve, White, 18 in., PK100 (IC501BWH0001000C)
- MAGID EconoWear Tyvek Sleeves (SL124)
- Dupont Disposable Clothing