Shop All Disposable Aprons
Dupont
Tyvek TY273BWH 28 x 36 Bib Apron, 100case
Mfr # A32
Zoro # G207469669
Sold in multiples of 100 for $239.00
$239.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek
- Seam Style Bound
- Closure Type Tie
- Size 28" x 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # A32
- Zoro # G207469669
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | 28" x 36" |
Details
Item | Disposable Clothing |
Color | White |
Material | Tyvek |
Seam Style | Bound |
Closure Type | Tie |
Description
DuPont Tyvek TY273BWH A32 aprons provide protection against tears, punctures, liquid spills and splashes Tyvek fabric is very strong but is nearly impossible for the average person to tear, but can easily be cut with scissors or other sharp objects These bibstyle aprons are 28 x 36 with binding ties 100ea per case
- •White, bib-style apron
- •Tyvek fabric
- •28" x 36"
- •Binding ties around waist
- •100/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- DUPONT Proshield 60 Bib Apron, White, 36 In. L, PK100 (NG273BWH00010000)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 2XL, PK25 (QC275BYL2X002500)
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 (QC275BYLXL002500)
- PROPAC DISPOSABLE MEDICAL NON-SURGICAL GOWN (D3180-H2-XL)
- Dupont Workwear and Protective Clothing