Shop All Disposable Shoe Covers
Dupont
Tyvek Shoe Covers, Serged, White, L, PK200
Mfr # TY450SWH000200LG
Zoro # G5372963
product price: $97.69
/pk 200, $0.49/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Named Size Universal
- Slip Resistant No
- Packaging Bulk
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY450SWH000200LG
- Zoro # G5372963
- UPC # 888120015490
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Named Size | Universal |
Size | Universal |
Overall Height | 8 1/4 in |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 6 to 10 |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class Not Rated, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole No, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Tyvek(R) 400, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size Universal, Overall Height 8 1/4 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Mid Size Led Saftey Light (M99R-LED)
- CONDOR Vertical Lifeline, 100 ft., White (G8200T)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22134 (TCR-22134)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5138)
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- DUPONT Boot Covers, Serged, White, M, PK100 (IC457SWHMD01000S)
- DUPONT 21 in. High Top Skid Resistant (251-TY454S-XL-SR)
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- DUPONT ProShield Disposable Shoe Cover, Spunbond Polypropylene, Slip Resistant Sole, XL, White, 200 Pack (PE440SWHXL020000)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- Dupont Workwear and Protective Clothing