Shop All Disposable Sleeves
Dupont
Tyvek Isoclean Sleeves, 18 in., White, PK100
Mfr # IC501BWH0001000S
Zoro # G7101062
product price: $237.99
/pk 100, $2.38/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) Isoclean(R)
- Size Universal
- Overall Length 18 in
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC501BWH0001000S
- Zoro # G7101062
- UPC # 888120019436
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Description
Disposable Sleeve, Cleanroom Class ISO 5 (Class 100) and above, Color White, FDA Compliant No, ISO Class ISO 5, Material Tyvek(R) Isoclean(R), Latex-Free No, Overall Length 18 in, Packaging Individually Packaged, Seam Style Bound, Series Tyvek(R) Isoclean(R), Sleeves Primary Material Tyvek(R) Isoclean(R), Thickness 4.4 mil, Federal 209E Clean Room Class 100, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Dupont, Garment Style Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP5S/10)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Hi-Visibility Orange (67)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair (1485XL)
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927 SMALL)
- DUPONT Tyvek 400 Disposable Sleeve, Elastic Closure, 18 in L, White, One Size Fits All, 200 Per Pack (TY500SWH00020000)
- DUPONT Tyvek TY500SWH 18 Disposable Sleeves, 100case (SL28)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- DUPONT Tyvek Isoclean Disposable Slvs, White, 18 In.L, PK100 (IC501BWH000100CS)
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 (QC500BYL00020000)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- ALLEGRO INDUSTRIES Arm Sock, 1440-12, PK12 (1440-12)
- Dupont Disposable Clothing